5-1/4 f2545 hyd 5'6 ol l/a ss havas
Medallion 5-1/4 f2545 hyd 5'6 ol l/a ss havas
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SUPERCOAT EPOXY/TGIC FUSION BONDED POWDER PAINT
- 4 BONNET BOLTS FOR EASY MAINTENANCE
- 10 YEAR WARRANTY
- 304 Stainless Steel Stems
- 316 Stainless Steel Bolts
Specifications
- AWWA:
- AWWA C-502, AWWA C-550
- Collection:
- Medallion
- Color Finish Name:
- Yellow
- Depth of Trench:
- 5 ft 6in
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Tyton Joint
- End Connections:
- Flanged x Mechanical Joint x Tyton Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 4-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 4-1/2 in x 2-1/2 in x 2-1/2 in
- Height:
- 32-3/4
- Material:
- Ductile Iron, Cast Iron, Rubber, Plastic, Copper Alloy, Steel, Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Type:
- C4055DQC14AG0029
- UL Listed:
- Yes
- Valve Seat Material:
- EPDM
- Valve Size:
- 5-1/4 in
- Weight:
- 465