This product requires certification to purchase.

6 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

Clow Valve

Medallion 6 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAORVCOSP
  • Item #2820115
  • Manufacturer Part #F-2545 LA OR COSPG
4.6 out of 5 Customer Rating
Brand image
Clow Valve

Medallion 6 ft. 6 in. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant

  • Fast #
  • Part #CF2545514LAORVCOSP
  • Item #2820115
  • Manufacturer Part #F-2545 LA OR COSPG
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 9
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-502, AWWA C-550
Collection:
Medallion
Depth of Trench:
6 ft 6 in
End Connection 1:
Flanged, Mechanical Joint, Tyton Joint
End Connection 2:
Flanged, Mechanical Joint, Tyton Joint
End Connections:
Flanged;Mechanical Joint;Tyton Joint
FM Approved:
Yes
Fitting Size 1:
5-1/4
Fitting Size 2:
5-1/4
Fitting Sizes:
5-1/4 in
Height:
32-3/4
Material:
Ductile Iron, Cast Iron, Rubber, Plastic, Copper Alloy, Steel, Stainless Steel
NSF Certified:
Yes
UL Listed:
Yes