6 ft. 6 in. Tyton Joint Assembled Fire Hydrant
Medallion 6 ft. 6 in. Tyton Joint Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Medallion
- Depth of Trench:
- 6 ft 6 in
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in