6 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Medallion 6 ft. Flanged, Mechanical Joint and Tyton Joint Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Medallion
- Depth of Trench:
- 6 ft
- End Connection 1:
- Flanged, Mechanical Joint, Tyton Joint
- End Connection 2:
- Flanged, Mechanical Joint, Tyton Joint
- End Connections:
- Flanged;Mechanical Joint;Tyton Joint
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in