This product requires certification to purchase.

12 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve

Clow Valve

Model 2639 12 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #C263912251194009
  • Item #9048480
  • Manufacturer Part #263912251194009
4 out of 5 Customer Rating
Brand image
Clow Valve

Model 2639 12 in. Flanged x Tyton Joint Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #C263912251194009
  • Item #9048480
  • Manufacturer Part #263912251194009
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Acetal thrust bearings above and below the thrust collar reduce friction and minimize operating torque
  • Long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
  • Stainless steel nuts and bolts provide long-life corrosion protection
  • A fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
  • Hole design on MJ connection permits the use of both standard hex bolts and anti-rotation bolts
  • A smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs. All valves accept a full-size tapping cutter
  • Integrated lifting lugs on follower plate for setting the valve into position
  • Available 4 in - 12 in
  • Upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
  • O-ring seals at the stuffing box and at the bonnet to body flange ensure the best possible seal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM D-249
AWWA:
AWWA C-509, AWWA C-550, AWWA C-111
Coating:
Fusion Bonded Epoxy
Collection:
Model 2639
End Connection 1:
Flanged
End Connection 2:
Tyton Joint
End Connections:
Flanged x Tyton Joint
FM Approved:
Yes
Length:
17-11/25 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
250#
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Size:
12 in
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water