10 in. Gray Iron Flanged Resilient Wedge Gate Valve
Model 2640 10 in. Gray Iron Flanged Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI B16.1
- ASTM:
- ASTM D-429
- AWWA:
- AWWA C-509, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Model 2640
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 13 in
- Material:
- Gray Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Sewage, Water
- UL Listed:
- UL 262
- Valve Operator:
- Handwheel Handle
- Valve Size:
- 10 in
- Valve Type:
- Resilient Wedge Gate Valve