This product requires certification to purchase.

10 in. Gray Iron Flanged x Mechanical Joint Resilient Wedge Gate Valve

Clow Valve

Model 2640 10 in. Gray Iron Flanged x Mechanical Joint Resilient Wedge Gate Valve

  • Fast #
  • Part #C264010211191009
  • Item #7046318
  • Manufacturer Part #264010211191009
5 out of 5 Customer Rating
Brand image
Clow Valve

Model 2640 10 in. Gray Iron Flanged x Mechanical Joint Resilient Wedge Gate Valve

  • Fast #
  • Part #C264010211191009
  • Item #7046318
  • Manufacturer Part #264010211191009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Thrust bearing: Acetal thrust bearings above and below the thrust collar reduce friction and minimize operating torque
  • Copper alloy stem: Long, trouble-free life with high strength, non-corrosive copper alloy stem and stem nut
  • Stainless Steel hardware: stainless steel nuts and bolts provide long-life corrosion protection
  • 100% coated wedge: A fully encapsulated wedge ensures a bubble-tight seal every time, up to rated pressure (250 psi), with its twin seal design
  • Elliptical bolt holes: Hole design on MJ connection permits the use of both standard hex bolts and anti-rotation bolts
  • Minimal flow loss: A smooth, unobstructed waterway, which is free of pockets, cavities, and depressions, allows for minimal flow loss and lower pumping costs all valves accept a full-size tapping cutter
  • Lifting lug: Integrated lifting lugs on follower plate for setting the valve into position
  • Replaceable O-rings: Upper O-rings are replaceable with the valve fully open and subjected to full-rated working pressure
  • No flat gaskets: O-ring seals at the stuffing box and at the bonnet to body flanges ensure the best possible seal
  • Epoxy coating: A corrosion resistant fusion bonded epoxy coating, conforming to AWWA C550 and certified by NSF 61, protects both the interior and the exterior of the valve
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI B16.1 Class 125
ASTM:
ASTM D-429
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
Model 2640
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
ISO:
ISO 9001
Length:
14-1/4 in
Material:
Cast Iron, Plastic, Rubber, Stainless Steel
Material Type:
18-8, Acetal, EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psi
Pressure Class:
200#, 250#
Recommended Valve Application:
Sewage, Water
UL Listed:
UL 262
Valve Body Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Size:
10 in
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water