This product requires certification to purchase.

3 in. Flanged Cast Iron NRS Stainless Steel Stem Open Left Resilient Wedge Gate Valve

Clow Valve

Model 2640 3 in. Flanged Cast Iron NRS Stainless Steel Stem Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #C264003201198009
  • Item #5119691
  • Manufacturer Part #264003201198009
5 out of 5 Customer Rating
Brand image
Clow Valve

Model 2640 3 in. Flanged Cast Iron NRS Stainless Steel Stem Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #C264003201198009
  • Item #5119691
  • Manufacturer Part #264003201198009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM B-584, ASTM D-395, ASTM D-429
AWWA:
AWWA C-509, AWWA C-550
Application:
Sewage
Coating:
Fusion Bonded Epoxy
Collection:
Model 2640
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water