4-1/2 x 2-1/2 in. Assembled Fire Hydrant
Model 75 4-1/2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-503
- Collection:
- Model 75
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4-1/2 in x 2-1/2 in