Yellow Threaded 4 x 2-1/2 in. Assembled Fire Hydrant
Model 850 Yellow Threaded 4 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9Product Details
Product Details
- SUPERCOAT EPOXY/TGIC FUSION BONDED POWDER PAINT
- LOW ZINC BRASS STEMS FOR DEPENDABLITY
- 10 YEAR WARRANTY
Specifications
- ANSI:
- ANSI 150
- AWWA:
- AWWA C-503, AWWA C-550
- Collection:
- Model 850
- Color Finish Name:
- Yellow
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Height:
- 22 in
- Material:
- Ductile Iron, Cast Iron, Rubber, Plastic, Copper Alloy, Steel, Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Seat Material:
- Polyurethane
- Valve Size:
- 4 in, 2-1/2 in
- Weight:
- 115 lb