Model 860 Yellow Threaded 4 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant
Model 860 Model 860 Yellow Threaded 4 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- AWWA:
- AWWA C-503, AWWA C-550
- Collection:
- Model 860
- Color Finish Name:
- Yellow
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- GSA Approved:
- No
- Material:
- Ductile Iron, Grey Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes
- Valve Size:
- 4-1/2 in
- Weight:
- 140