4 in. Cast Iron Flanged Swing Check Valve
Style 1106SL 4 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All working parts can be removed through the top
- Full/clear port opening in all diameter
- Cast iron integral stops in body prevent gate sticking in open position
- Seating surface are bronze to bronze 2 in. - 12 in. and rubber to bronze on 14 in. - 30 in. size
- Easily converted from plain to outside lever and weight or outside lever and spring
- Outside lever and weight or outside lever and spring can be mounted on either side of assembly
- Stainless steel hinge pin operates in bronze support bearing
- Bosses may be tapped for draining or used for by-pass
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126, ASTM A-276, ASTM A-536, ASTM F-593C
- AWWA:
- AWWA C-508
- Collection:
- Style 1106SL
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Length:
- 11-1/2 in
- MSS:
- MSS SP-45
- Material:
- Cast Iron, Bronze
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve