12 in. x 18 ft. Tyton Joint Zinc CL53 Ductile Iron Pipe
12 in. x 18 ft. Tyton Joint Zinc CL53 Ductile Iron Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 120Product Details
Product Details
Specifications
- ANSI:
- ANSI 61
- Coating:
- Zinc
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Tyton Joint Pipe
- End Connection 1:
- Tyton Joint
- End Connection 2:
- Tyton Joint
- End Connections:
- Tyton Joint
- FM Approved:
- Yes
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 12 in
- UL Listed:
- No