This product requires certification to purchase.

6 in. Tyton Joint CL53 Ductile Iron Pipe

Clow Water Systems

6 in. Tyton Joint CL53 Ductile Iron Pipe

  • Fast #
  • Part #DI53TJPCBU
  • Item #3105166
  • Manufacturer Part #DI53TJPCBU
4.9 out of 5 Customer Rating
Brand image
Clow Water Systems

6 in. Tyton Joint CL53 Ductile Iron Pipe

  • Fast #
  • Part #DI53TJPCBU
  • Item #3105166
  • Manufacturer Part #DI53TJPCBU
4.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 240
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
Residential
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
No
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
6 in
UL Listed:
No