This product requires certification to purchase.

32 oz. Kitchen Cleaner Spray

CLR® Pro

32 oz. Kitchen Cleaner Spray

  • Fast #
  • Part #JELKITCHEN32PRO
  • Item #4712372
  • Manufacturer Part #JEL KITCHEN-32PRO
5 out of 5 Customer Rating
Brand image
CLR® Pro

32 oz. Kitchen Cleaner Spray

  • Fast #
  • Part #JELKITCHEN32PRO
  • Item #4712372
  • Manufacturer Part #JEL KITCHEN-32PRO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Six bottles per case
  • Light lavender scent
  • Contains no alcohol, ammonia, bleach, or phosphates
  • Safe on all plumbing including copper and plastic PVC
  • Removes calcium, lime, hard water deposits, soap scum discoloration and dirt
  • Requires Certification

Specifications

Package Quantity:
Case of 6
SCAQMD Compliant:
No
Size:
32 oz
UPC:
078291474411