5 Gal. Industrial Descaler
5 Gal. Industrial Descaler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Helps quickly restore equipment to peak condition.
- Dissolves & eliminates buildup like calcium, lime, rust, struvite, magnesium, and more in industrial equipment and drains.
- Helps to increase operational efficiency & prolong lifespan of machinery.
- NSF registered and is approved for use in food processing, food storage, and food service facilities. Non-flammable, odor-free formula helps ensure a safer working environment.
- Use for heavy buildup in: Heat Exchangers, Evaporators, Cooling Towers, Boilers, Ball Mill Rollers, Pipes built with Struvite, any place where scale build up occurs.
Documents
Specifications
- Application:
- Liquid
- Color Finish Name:
- Orange
- Depth:
- 12 in
- Diameter:
- 12 in
- Dilution Rate:
- 1:1
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 12 in
- Product Type:
- Descaler
- Size:
- 5 gal
- UPC:
- 078291701234
- Weight:
- 48 lb
- Width:
- 12 in