600A AC/DC IMAGING CLMP MTR W/ IGM
CM174™ 600A AC/DC IMAGING CLMP MTR W/ IGM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Display: 3" with 80 x 60 IR resolution (4,800 pixels)
- Center-point temperature to confirm hot spot
- Narrow jaw and built-in work lights
Documents
Specifications
- Collection:
- CM174™
- Color Finish Name:
- Black
- Height:
- 1-3/4
- Length:
- 9-1/2
- Power Source:
- Battery
- Type:
- FCM174
- UPC:
- 793950371749