1-1/2 in. Carbon Steel Full Port FNPT 2000# Ball Valve
BVBU Series 1-1/2 in. Carbon Steel Full Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NACE Compliant
- Locking Handle
- 2-piece Seal-Welded Body
- Threaded FNPT Ends
- Floating Ball
Documents
Specifications
- API:
- API 598
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- Collection:
- BVBU Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Length (in):
- 7-12/25 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 3-29/50 in
- IAPMO Listed -:
- No
- Length:
- 4-1/4 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 324
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 2000
- Pressure Class:
- 2000#
- Temperature Range:
- -20 to 324 Deg F
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve