CNN LF 1.2 1HDL LEV LAV FCT ORBR
CNN LF 1.2 1HDL LEV LAV FCT ORBR
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No