1000K Work Light
1000K Work Light
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Take task lighting up a notch. With a max run time of 79 hours, the COAST PM310 work light shines up to 1000 lumens and features a magnetic handle that swings on a 180-degree arc-so that you can use it like a lantern handle, hang it up, or attach it to a metallic surface. Outfitted with COAST PURE BEAM®optical technology, the TWIST FOCUS™ lens not only transitions seamlessly between Ultra View Flood Beam and BULLS-EYE™ Spot Beam but also rotates 180 degrees for directional precision.
- Select the right light intensity for the moment with three output modes-medium, high, and low-with this Alkaline-Dual Power work light, capable of operating on COAST Extreme Performance alkaline batteries but also on COAST ZITHION-X™ rechargeable batteries (purchased separately) for added savings.
- 180-Degree Handle Rotation - Put the handle right where you need it. An adaptive handle on the work light enables you to rotate the handle up to 180 degrees for optimal placement. 180-Degree Rotation - Put the beam right where you need it. An adaptive head on the work light enables you to rotate the beam up to 180 degrees for optimal placement.
- Alkaline Dual Power-Each COAST Alkaline-Dual Power product comes with COAST Extreme Performance alkaline batteries and is compatible with other standard alkaline batteries. Each product can also be powered with a COAST ported ZITHION-X™ rechargeable battery. This offers you the convenience of alkaline and the cost efficiency of rechargeable battery.
- Magnetic Base - Attach the light to magnetic surfaces. Lights with a Magnetic Base have magnets located on their base that allow the light to be attached to magnetic surfaces for easy storage or hands-free use.
- Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition-with no halos or hot spots-between short and long-range viewing. COAST’s patented focusing technology adapts to your need.
- The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the BULLS-EYE™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area.
- Twist Focus - Dial in the shape of light you need for the situation. COAST’s TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight.
- Dust Resistant - Take on any dirty work environment with this dust resistant light. Storm Proof - Don’t worry about the weather. COAST lights that have passed the IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature.
- Water Resistant - Don’t worry about the weather. COAST lights that have passed the IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature.
Specifications
- Battery Size:
- AA, ZX955
- Battery Type:
- ZITHION-X
- Color Finish Name:
- Black
- Depth:
- 3-1/2 in
- Diameter:
- 1-1/4 in
- Handle Type:
- Rotating
- Height:
- 7-19/25 in
- Length:
- 3-1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 1000
- Material:
- Aluminum
- Number of Lights:
- 1
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- No
- UPC:
- 015286303639
- Volts:
- 3.7V
- Weight:
- 1.64 lb
- Width:
- 8-7/10 in