Helmet Mount Kit for FL70 Headlamp in Black
Helmet Mount Kit for FL70 Headlamp in Black
Frequently Purchased Together
Product Details
- Adjustable clip for headlamp
- Hinged beam adjustment
- Helmet mount with adhesive covering for hard surfaces
- Rubber strap secures headlamp to helmet
Specifications
- Brand Model Compatibility:
- FL19, FL30, FL40, FL44, FL60, FL65, FL70, FL75, FL80, FL85, FL60R, FL75R, FL78R, FL85R, FL70
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Mount Kit
- Reusable:
- Yes
- Weight:
- 0.09 lb