This product requires certification to purchase.

Alkaline 5-49/50 in. Flashlight

Coast Products

XP11R Alkaline 5-49/50 in. Flashlight

  • Fast #
  • Part #C30326
  • Item #9406828
  • Manufacturer Part #30326
4.4 out of 5 Customer Rating
Brand image
Coast Products

XP11R Alkaline 5-49/50 in. Flashlight

  • Fast #
  • Part #C30326
  • Item #9406828
  • Manufacturer Part #30326
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cut through deep darkness. The COAST XP11R showcases how power meets performance in our XP professional series, delivering ultra-bright light and four-mode, multi-beam capability at up to 2100 lumens on Turbo Mode-bold enough for midnight searches but weighing in at less than 6 ounces. COAST-patented SLIDE FOCUS®optical technology shines the Ultra View Flood Beam and BULLS-EYE™ Spot Beam with seamless transitions at up to 220 meters.
  • Featuring COAST Rechargeable Dual Power technology, this IP54 dust-resistant and storm proof flashlight is powered by a COAST ZITHION-X™ rechargeable battery (charging cable included) but can also run on standard alkaline AAA’s (purchased separately)-with a real-time power indicator so that you always know when to power up.
  • Battery Life Indicator-Know when to power back up-with a battery-life indicator, you can always know when your battery needs to be recharged. Built-In USB-C Port-With a built-in USB-C port, your battery can be charged using a USB-C cord. Some COAST models can be charged both inside or outside the light.
  • Charge directly from AC, DC, and USB. Flashlights and headlamps with COAST PRO-TEK Charging include a direct-connect port for powering back up.
  • Pure-Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition-with no halos or hot spots-between short and long-range viewing. COAST’s patented focusing technology adapts to your need. The Ultra View Flood beam delivers edge-to-edge
  • Rechargeable Dual Power-Each COAST Rechargeable-Dual Power product comes with a ported ZITHION-X™ rechargeable battery or a non-ported ZITHION™ rechargeable battery.
  • Compatible with either COAST Extreme Performance alkaline batteries or other brand-name battery types, depending on the product. This provides you the cost savings of using rechargeable and the flexibility of reverting to alkaline.
  • Slide focus-One-handed beam control. COAST’s SLIDE FOCUS® system enables you to seamlessly transition between spot and flood beam with the push or pull your finger. Responsive beam-shape control allows you to operate your light with a single hand and keep
  • Storm Proof-Don’t worry about the weather. COAST lights that have passed the IP54-level resistance tests are splash-resistant and built with durable materials that stand up to nature. Dust Resistant-Take on any dirty work environment with this dust resistant light.
  • Turbo Mode-The XP lights not only features standard light modes but also COAST’s signature Turbo Mode for overpowered light in critical situations.
  • Requires Certification

Specifications

ANSI:
ANSI FL1
Application:
Industrial
Automatic Shut-Off:
No
Battery Size:
AAA, ZX1000
Battery Type:
ZITHION-X
Collection:
XP11R
Color Finish Name:
Black
Diameter:
1-1/4 in
Dimmable:
No
Handle Type:
Grip
Height:
7-99/100 in
Length:
2-2/5 in
Light Bulb Type:
LED
Lumens:
2100
Material:
Aluminum
Maximum Temperature:
113
Minimum Temperature:
0
Number of Lights:
1
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
Size:
2-2/5 in
Tool Type:
Flashlight
UL Listed:
No
UPC:
015286303264
Volts:
3.7V
Weight:
.84 lb
Width:
2-91/100 in