ZITHION-X™ Flashlight
ZITHION-X™ Flashlight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Take control of safety lighting, and never go without-using the COAST SL1R rechargeable red safety light. Visible from up to a quarter mile away with a max run time of 41 hours, this button-shaped safety beacon features an embedded COAST ZITHION™
- Designed to fit just about anywhere you need it to go, the SL1R comes with two mounting options-a clip for backpacks, straps, and clothing, and an adhesive pad for helmets, hardhats, and other smooth surfaces
- Emergency-Signal duress with flashing, bright-red light. If times get tough, COAST lights outfitted with Emergency mode help attract much-needed attention
- Rechargeable battery-power up on your terms with a recharging system that connects to standard outlets and ports
- Emergency
- Rechargeable battery
Documents
Specifications
- ANSI:
- ANSI/PLATO FL1 Standard
- Application:
- Indoor, Outdoor, Construction, Warehouse, Industrial, Personal
- Automatic Shut-Off:
- No
- Average Life:
- 10 yr
- Battery Type:
- ZITHION-X
- Brand Model Compatibility:
- COAST
- Color Finish Name:
- Red
- Diameter:
- 1-1/2 in
- Dimmable:
- No
- Height:
- 1 in
- Length:
- 1-1/2 in
- Light Bulb Type:
- LED
- Material:
- Molded Plastic
- Number Of Hours:
- 4 h
- Number of Lights:
- 1
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- UPC:
- 015286303813
- Volts:
- 3.7V
- Watts:
- 0.4 W
- Weight:
- 59/100 oz
- Width:
- 1-1/2 in