10 oz. Multi-Purpose Sealant
Vulkem® 10 oz. Multi-Purpose Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Service temperature range -40 to 185 Deg F
- It is also recommended that the sealant be stored at room temperature before applying it
- Maximum installation temperature - less than 150 Deg F at the time the sealant is applied
- Minimum installation temperature 40 Deg F and rising or above at the time the sealant is applied
- Curing of polyurethane sealants occurs at approximately 1/16 in (1.66 mm) depth per day at 75 Deg F (24 Deg C) and 50% RH
- The cure time will increase as the temperature and/or humidity decreases
- A good rule of thumb is an additional 24 hr of a cure for every 10 Deg F (-12 Deg C) decrease in temperature
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Vulkem®
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Product Type:
- Sealant
- Size:
- 10.1 oz
- Temperature Range:
- -40 to 185 Deg F
- UL Listed:
- No
- UPC:
- 020066461645