20 in. Freezing Pipe Jacket
Qwik-Freezer™ 20 in. Freezing Pipe Jacket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Jacket for pipe sizes between 3" and 4" diameter
Documents
Specifications
- Brand Model Compatibility:
- QF 4000, QF 4100, QF 4150, QF 4200, QF 6000, QF 6200, QF 8000, QF 8200
- Collection:
- Qwik-Freezer™
- Fits Pipe Size:
- 3 in - 4 in
- Length:
- 20 in
- Number of Tools Included:
- 1
- Tool Type:
- Jacket
- UL Listed:
- No