This product requires certification to purchase.

20 lb Gas

COB Industries

Qwik-Freezer™ 20 lb Gas

  • Fast #
  • Part #CQFAL20
  • Item #4931937
  • Manufacturer Part #QFAL 20
3.3 out of 5 Customer Rating
Brand image
COB Industries

Qwik-Freezer™ 20 lb Gas

  • Fast #
  • Part #CQFAL20
  • Item #4931937
  • Manufacturer Part #QFAL 20
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Using carbon dioxide (CO2 ) in dip-tube cylinders, the Cold-Shot™ freezes liquids in steel, copper, cast iron, aluminum or plastic pipes, 1/8" through 2" in diameter
  • Requires Certification

Documents


Specifications

Application:
Welding
Brand Model Compatibility:
QF 1500, QF 1700, QF 2000, QF 2200, QF 3000, QF 3200
Capacity:
20 lb
Collection:
Qwik-Freezer™
Material:
Aluminum
Tool Type:
Cylinder
Weight:
20 lb