This product requires certification to purchase.

3/8 - 1-1/2 in. Pipe Freezing Kit

COB Industries

Qwik-Freezer™ 3/8 - 1-1/2 in. Pipe Freezing Kit

  • Fast #
  • Part #CQF2000
  • Item #4931989
  • Manufacturer Part #QF 2000
5 out of 5 Customer Rating
Brand image
COB Industries

Qwik-Freezer™ 3/8 - 1-1/2 in. Pipe Freezing Kit

  • Fast #
  • Part #CQF2000
  • Item #4931989
  • Manufacturer Part #QF 2000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Saves valuable time normally lost draining down and refilling a system
  • Avoids complete shutdown of systems and equipment (as in a sprinkler or water supply system)
  • Prevents waste of large amounts of water
  • Eliminates handling of wasted water
  • Safe and cost effective
  • Requires Certification

Documents


Specifications

Application:
Aerospace, Commercial, Food and Beverage, Hospitals, Hotels, Industrial Plants, Motels, Municipalities, Nursing Homes, Office, Power Generation, Refineries, Residential, Restaurants, Schools, Universities, Water Treatment, Water Utilities
Collection:
Qwik-Freezer™
Fits Pipe Size:
3/4 in - 1-1/2 in
Number of Tools Included:
1
Tool Type:
Pipe Freezing Kit
UL Listed:
No