3 - 4 in. Portable Pipe Double Freeze Kit
Qwik-Freezer™ 3 - 4 in. Portable Pipe Double Freeze Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safe and cost effective and easy to use
- Avoids shutdown of charged systems and equipment
- Safely and easily isolate a section of pipe or tubing for valve insertion, replacement or repair
- The technique can be used safely on iron, lead, steel, copper and plastic pipe
- A specially designed jacket isolates the ice plug to the point where the freeze is required
- The ice plug forms only in the section of pipe covered by the jacket so the resulting rise in pressure is very small and there is no damage to the pipe
- Uses liquid carbon dioxide (CO2) to form a secure in-line ice plug to stop the flow of water
- Saves valuable time lost draining and refilling system
Specifications
- Application:
- Iron, Lead, Steel, Copper, Plastic Pipe
- Collection:
- Qwik-Freezer™
- Fits Pipe Size:
- 3 in - 4 in
- Maximum Temperature:
- 109
- Tool Type:
- Double Pipe Freeze Kit
- Type:
- Double Freeze
- UL Listed:
- No