COB Industries
Qwik-Freezer™ 5 - 6 in. Portable Pipe Single Freeze Kit
Part #CQF6100 | Item #5091076 | Manufacturer Part #QF6100
Fits Pipe Size:
Product Details
- Safely and easily isolate a section of pipe or tubing for valve insertion, replacement or repair
- Safe and cost effective and easy to use
- Avoids shutdown of charged systems and equipment
- Saves valuable time lost draining and refilling system
- Uses liquid carbon dioxide (CO2) to form a secure in-line ice plug to stop the flow of water
- A specially designed jacket isolates the ice plug to the point where the freeze is required
- The ice plug forms only in the section of pipe covered by the jacket so the resulting rise in pressure is very small and there is no damage to the pipe
- The technique can be used safely on iron, lead, steel, copper and plastic pipe
Specifications
Application: [Iron, Lead, Steel, Copper, Plastic Pipe]
Collection: Qwik-Freezer™
Fits Pipe Size: 5 in - 6 in
Maximum Temperature: 109
Tool Type: Single Pipe Freeze Kit
Type: Single Freeze
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing