7 - 8 in. Portable Pipe Single Freeze Kit
Qwik-Freezer™ 7 - 8 in. Portable Pipe Single Freeze Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safely and easily isolate a section of pipe or tubing for valve insertion, replacement or repair
- Safe and cost effective and easy to use
- Avoids shutdown of charged systems and equipment
- Saves valuable time lost draining and refilling system
- Uses liquid carbon dioxide (CO2) to form a secure in-line ice plug to stop the flow of water
- A specially designed jacket isolates the ice plug to the point where the freeze is required
- The ice plug forms only in the section of pipe covered by the jacket so the resulting rise in pressure is very small and there is no damage to the pipe
- The technique can be used safely on iron, lead, steel, copper and plastic pipe
Specifications
- Application:
- Iron, Lead, Steel, Copper, Plastic Pipe
- Collection:
- Qwik-Freezer™
- Fits Pipe Size:
- 7 in - 8 in
- Tool Type:
- Single Pipe Freeze Kit
- UL Listed:
- No