This product requires certification to purchase.

16 ft. High Pressure Hose

COB Industries

Qwik-Freezer™ 16 ft. High Pressure Hose

  • Fast #
  • Part #CQF800B
  • Item #5095572
  • Manufacturer Part #QF800B
4 out of 5 Customer Rating
Brand image
COB Industries

Qwik-Freezer™ 16 ft. High Pressure Hose

  • Fast #
  • Part #CQF800B
  • Item #5095572
  • Manufacturer Part #QF800B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High pressure hose with quick connect: 16'
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
QF 6000, QF 6100, QF 6200, QF 6250, QF 8000, QF 8100, QF 8200
Collection:
Qwik-Freezer™
Length:
16 ft
Tool Type:
Hose
UL Listed:
No