This product requires certification to purchase.

3/8 - 4 in. Portable Pipe Double Freeze Kit

COB Industries

Qwik-Freezer™ 3/8 - 4 in. Portable Pipe Double Freeze Kit

  • Fast #
  • Part #CQF4200
  • Item #5095055
  • Manufacturer Part #QF 4200
5 out of 5 Customer Rating
Brand image
COB Industries

Qwik-Freezer™ 3/8 - 4 in. Portable Pipe Double Freeze Kit

  • Fast #
  • Part #CQF4200
  • Item #5095055
  • Manufacturer Part #QF 4200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Safely and easily isolate a section of pipe or tubing for valve insertion, replacement or repair
  • Safe and cost effective and easy to use
  • Avoids shutdown of charged systems and equipment
  • Saves valuable time lost draining and refilling system
  • Uses liquid carbon dioxide (CO2) to form a secure in-line ice plug to stop the flow of water
  • A specially designed jacket isolates the ice plug to the point where the freeze is required
  • The ice plug forms only in the section of pipe covered by the jacket so the resulting rise in pressure is very small and there is no damage to the pipe
  • The technique can be used safely on iron, lead, steel, copper and plastic pipe
  • Requires Certification

Specifications

Application:
Iron, Lead, Steel, Copper, Plastic Pipe
Collection:
Qwik-Freezer™
Fits Pipe Size:
3/8 in - 4 in
Tool Type:
Double Pipe Freeze Kit
UL Listed:
No