This product requires certification to purchase.

10 x 3-1/4 x 6 in. Straight Boot Galvanized Steel

Cody Company

10 x 3-1/4 x 6 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #COD20132106
  • Item #4914833
  • Manufacturer Part #20132106
5 out of 5 Customer Rating
Brand image
Cody Company

10 x 3-1/4 x 6 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #COD20132106
  • Item #4914833
  • Manufacturer Part #20132106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Length
10 in
Width
3-1/4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
ASTM
ASTM A-653