3 ft. x 3 in. Steel Gas Vent Pipe
103 Series 3 ft. x 3 in. Steel Gas Vent Pipe
Package Quantity Info:
Each: 1Product Details
Product Details
- Constructed of ASTM-A653 CS Type B Galvanized Steel
- Standard and SMACNA Gauge reference with sizes below
- Buttons on crimped ends of 30 & 28 gauge only, 4 in through 18 in STD GA pipe. Eliminates the need for sheet metal screws
- Reinforcement beads are placed every 12 in apart beginning 6 in from the hemmed end
- Snaplock seam technology is available in Standard Gauge 4 in thru 18 in
Documents
Specifications
- Collection:
- 103 Series
- Duct Size:
- 3 in
- Gauge (metal):
- 30 ga
- Length:
- 3 ft
- Material:
- Steel