This product requires certification to purchase.

12 in x 12 in x 6 in Filter Box

Cody Company

12 in x 12 in x 6 in Filter Box

  • Fast #
  • Part #COD05012126
  • Item #8368346
  • Manufacturer Part #050-12X12X6
5 out of 5 Customer Rating
Brand image
Cody Company

12 in x 12 in x 6 in Filter Box

  • Fast #
  • Part #COD05012126
  • Item #8368346
  • Manufacturer Part #050-12X12X6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Filter Box
  • Requires Certification

Specifications

Depth:
6 in
Duct Plenum Type:
Filter Box
Height:
12 in
Size:
12 in x 12 in x 6 in
Vent Duct Shape:
Rectangular
Width:
12 in