12 x 10 in. Reducer (Less Crimp)
12 x 10 in. Reducer (Less Crimp)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 12 in
- Diameter - Inside 2:
- 10 in
- Duct Size:
- 12 in x 10 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Crimp:
- No