14 x 14 x 14 in. Duct Tee with Crimp
14 x 14 x 14 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter - Inside 1:
- 14 in
- Diameter - Inside 2:
- 14 in
- Diameter - Inside 3:
- 14 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- With Crimp:
- Yes