This product requires certification to purchase.

16 in. 26 ga 90 Degree Duct Elbow

Cody Company

16 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #COD12516
  • Item #237249
  • Manufacturer Part #12516
3.6 out of 5 Customer Rating
Brand image
Cody Company

16 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #COD12516
  • Item #237249
  • Manufacturer Part #12516
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 26 ga.
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16 in
Duct Elbow Type:
Adjustable
Duct Size:
16 in
Elbow Degree:
90°
Fitting Type:
Smoke Pipe Elbow
Gauge (metal):
26 ga
Material:
Metal
UL Listed:
No
Vent Duct Shape:
Round