16 x 16 in. Metal Starting Collar in Round Duct
16 x 16 in. Metal Starting Collar in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal Starting Collar in Round Duct
Documents
Specifications
- Diameter:
- 16 in
- Gauge (metal):
- 28 ga
- Material:
- Metal
- R value:
- R6
- Vent Duct Shape:
- Round