This product requires certification to purchase.

16 x 3 ft. 28 ga Galvanized Smoke Pipe

Cody Company

16 x 3 ft. 28 ga Galvanized Smoke Pipe

  • Fast #
  • Part #COD10316
  • Item #237220
  • Manufacturer Part #10316
4.5 out of 5 Customer Rating
Brand image
Cody Company

16 x 3 ft. 28 ga Galvanized Smoke Pipe

  • Fast #
  • Part #COD10316
  • Item #237220
  • Manufacturer Part #10316
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16 in
Gauge (metal):
28 ga
Length:
3 ft
Material:
Steel
Vent Duct Shape:
Round