3-1/4 x 10 x 36 in. Duct Wall Stack
3-1/4 x 10 x 36 in. Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 30
- Height:
- 3-1/4
- Length:
- 36
- Vent Duct Shape:
- Rectangular
- Width:
- 10