This product requires certification to purchase.

3 ft. x 4 in. 30 ga Galvanized Smoke Pipe

Cody Company

3 ft. x 4 in. 30 ga Galvanized Smoke Pipe

  • Fast #
  • Part #COD103P
  • Item #1136586
  • Manufacturer Part #1034
3.7 out of 5 Customer Rating
Brand image
Cody Company

3 ft. x 4 in. 30 ga Galvanized Smoke Pipe

  • Fast #
  • Part #COD103P
  • Item #1136586
  • Manufacturer Part #1034
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Gauge (metal)
30 ga
Length
3 ft
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round