4 in x 120 in 30 ga Steel Round Duct Pipe
4 in x 120 in 30 ga Steel Round Duct Pipe
Product Details
Product Details
- 30 ga.
Documents
Specifications
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Gauge (metal):
- 30 ga
- Length:
- 120 in
- Material:
- Steel
- Vent Duct Shape:
- Round