This product requires certification to purchase.

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

Cody Company

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #COD100P
  • Item #1136539
  • Manufacturer Part #100.4
4.5 out of 5 Customer Rating
Brand image
Cody Company

4 in. x 10 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #COD100P
  • Item #1136539
  • Manufacturer Part #100.4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Silver - Uninsulated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
10 ft
Material:
Aluminum
UL Listed:
No
Vent Duct Shape:
Round