This product requires certification to purchase.

5 ft. x 12 in. 30 ga Galvanized Smoke Pipe

Cody Company

5 ft. x 12 in. 30 ga Galvanized Smoke Pipe

  • Fast #
  • Part #COD10512
  • Item #237222
  • Manufacturer Part #10512
3.7 out of 5 Customer Rating
Brand image
Cody Company

5 ft. x 12 in. 30 ga Galvanized Smoke Pipe

  • Fast #
  • Part #COD10512
  • Item #237222
  • Manufacturer Part #10512
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Smoke Pipe
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
12 in
Duct Size:
12 in
Gauge (metal):
30 ga
Length:
5 ft
Material:
Steel
Vent Duct Shape:
Round