5 ft. x 6 in. 30 ga Galvanized Smoke Pipe
5 ft. x 6 in. 30 ga Galvanized Smoke Pipe
Product Details
Product Details
- Galvanized Smoke Pipe
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6
- Duct Size:
- 6 in
- Gauge (metal):
- 30
- Length:
- 5
- Material:
- Steel
- Vent Duct Shape:
- Round