60 x 30 x 2-1/2 in. Condensate Drain Pan
60 x 30 x 2-1/2 in. Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60 x 30 x 2-1/2 in.
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Depth:
- 2-1/2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 28 ga
- Height:
- 30 in
- Length:
- 60 in
- Material:
- Steel, Plastic
- Material Type:
- PVC
- Width:
- 30 in