8 in. Duct Round Takeoff Galvanized Steel Square to Round
8 in. Duct Round Takeoff Galvanized Steel Square to Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 8 in
- Length:
- 16 in
- Material:
- Steel
- Vent Duct Shape:
- Square to Round