This product requires certification to purchase.

8 x 6 in. Reducer (Less Crimp)

Cody Company

8 x 6 in. Reducer (Less Crimp)

  • Fast #
  • Part #COD400XU
  • Item #237290
  • Manufacturer Part #40068
5 out of 5 Customer Rating
Brand image
Cody Company

8 x 6 in. Reducer (Less Crimp)

  • Fast #
  • Part #COD400XU
  • Item #237290
  • Manufacturer Part #40068
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
8 in
Diameter - Inside 2:
6 in
Duct Size:
8 in x 6 in
Gauge (metal):
30 ga
Material:
Steel
Vent Duct Shape:
Round
With Crimp:
No