1 qt Liquid Disinfectant
Coil-Cure™ 1 qt Liquid Disinfectant
Package Quantity Info:
Each: 3 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Disinfects against Canine Parvovirus. Kills Legionella pneumophila. Effective via AOAC methodology against a wide variety of organisms.
- Virucidal against Herpes Simplex Virus Type 1 & 2, Canine Parvovirus
- For optimum 2-step coil protection, use Coil-Cure AM to provide a transparent, long-lasting barrier against undesirable growth and contaminants.
- Coil-Cure has been added to the EPA list N as an EPA registered disinfectant with emerging viral pathogens AND human coronavirus claims for use against SARS-CoV-2.
- Controls mold and mildew. Cleans and deodorizes. Cuts grease and grime without scrubbing. No rinsing required.
Documents
Specifications
- Application:
- Condenser
- Collection:
- Coil-Cure™
- Color:
- Green
- Size:
- 32 oz
- Type:
- REC11072
- UPC:
- 021449110723